Motion
150FS
Straight-Thru Series Hydraulic Socket - Brass Body Material, Unvalved, 1-1/2 in NPT, 1 – 11-1/2 Female Thread, 1400 psi psi, 1-1/2 in Body Size, Buna-N Seal
MI ITEM #01053267
MFR #150FS
Your Price$250.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight-Thru Series Hydraulic Socket - Brass Body Material, Unvalved, 1-1/2 in NPT, 1 – 11-1/2 Female Thread, 1400 psi psi, 1-1/2 in Body Size, Buna-N Seal
MI ITEM #01053267
MFR #150FS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$250.65/each(List $288.25)

Overview

Mfr description
150FS BRASS SOCKET

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Socket
  • Hose Connection Type
    Female NPT
  • Thread Hose I.D. Tube O.D.
    1-1/2 in
  • Actual Thread Size
    1 – 11-1/2 NPT
  • Working Pressure Range
    1001 to 2000 psi
  • Working Pressure
    1400 psi
  • Valve Type
    Unvalved
  • Body Material
    Brass
  • Seal Material
    Buna-N
  • Description Keyword
    1-1/2 in NPT, 1 – 11-1/2 Female Thread
  • ManufacturerName (description attribute)
    ZSi-Foster Inc
  • Body Size
    1-1/2 in
  • Coupling Connection Type
    Manual
  • Standard Interchange
    Industrial
  • Industry/Application
    Pressure wash, Carpet clean, Water blast, Beverage, Liquid transfer, Oil & gas
  • Weight
    2.788 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text