Motion
125FP
Straight-Thru Series Hydraulic Plug - Steel Body Material, Unvalved, 1-1/4 in NPT, 1 – 11-1/2 Female Thread, 2700 psi psi, 1-1/4 in Body Size, Buna-N Seal
MI ITEM #01053318
MFR #125FP
List Price$78.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Straight-Thru Series Hydraulic Plug - Steel Body Material, Unvalved, 1-1/4 in NPT, 1 – 11-1/2 Female Thread, 2700 psi psi, 1-1/4 in Body Size, Buna-N Seal
MI ITEM #01053318
MFR #125FP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$78.71/each for your price

Overview

Mfr description
125FP STEEL PLUG

Specifications

  • Application
    Hydraulic
  • Coupling Component
    Plug
  • Hose Connection Type
    Female NPT
  • Thread Hose I.D. Tube O.D.
    1-1/4 in
  • Actual Thread Size
    1 – 11-1/2 NPT
  • Working Pressure Range
    2001 to 3000 psi
  • Working Pressure
    2700 psi
  • Valve Type
    Unvalved
  • Body Material
    Steel
  • Seal Material
    Buna-N
  • Description Keyword
    1-1/4 in NPT, 1 – 11-1/2 Female Thread
  • ManufacturerName (description attribute)
    ZSi-Foster Inc
  • Body Size
    1-1/4 in
  • Standard Interchange
    Industrial
  • Industry/Application
    Pressure wash, Carpet clean, Water blast, Beverage, Liquid transfer, Oil & gas
  • Weight
    0.768 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text