Motion
MT4532121
MORSE® Cutting Tools Spiral Flute Tap - 2039 Series, High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 2 Flutes, 1/4 – 20 Thread Size
MI ITEM #01053566
MFR #MT4532121
List Price$20.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Spiral Flute Tap - 2039 Series, High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 2 Flutes, 1/4 – 20 Thread Size
MI ITEM #01053566
MFR #MT4532121

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$20.09/each for your price

Overview

Mfr description
32121 2039 PLUG 1/4-20 SP/FL TAP

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
    1 in
  • Overall Length
    2-1/2 in
  • Series
    2039
  • Thread Direction
    Right Hand
  • Thread Size
    1/4 – 20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text