Motion
MT4532128
MORSE® Cutting Tools Spiral Flute Tap - 2039 Series, High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 3 Flutes, 3/8 – 24 Thread Size
MI ITEM #01053610
MFR #MT4532128
Your Price$26.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Spiral Flute Tap - 2039 Series, High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 3 Flutes, 3/8 – 24 Thread Size
MI ITEM #01053610
MFR #MT4532128

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$26.08/each(List $29.99)

Overview

Mfr description
32128 2039 PLUG 3/8-24 SP/FL TAP

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
    1-1/4 in
  • Overall Length
    2-15/16 in
  • Series
    2039
  • Thread Direction
    Right Hand
  • Thread Size
    3/8 – 24

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought