Motion
MT4532152
MORSE® Cutting Tools Spiral Flute Tap - 2039 Series, High Speed Steel Material, Bright Finish/Coating, Bottom Chamfer, 2 Flutes, 1/4 – 28 Thread Size
MI ITEM #01053743
MFR #MT4532152
Price$19.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Spiral Flute Tap - 2039 Series, High Speed Steel Material, Bright Finish/Coating, Bottom Chamfer, 2 Flutes, 1/4 – 28 Thread Size
MI ITEM #01053743
MFR #MT4532152

Mfr description
32152 2039 BOTT 1/4-28 2FL SP/FL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.26/each

Specifications

Dimensions

  • Overall Length
    2-1/2 in
  • Thread Length
    1 in
  • Thread Size
    1/4 – 28

Details

  • Chamfer
    Bottom
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    2
  • Series
    2039
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)