Motion
MT4532156
MORSE® Cutting Tools Spiral Flute Tap - 2039 Series, High Speed Steel Material, Bright Finish/Coating, Bottom Chamfer, 3 Flutes, 3/8 – 16 Thread Size
MI ITEM #01053765
MFR #MT4532156
Price$30.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Spiral Flute Tap - 2039 Series, High Speed Steel Material, Bright Finish/Coating, Bottom Chamfer, 3 Flutes, 3/8 – 16 Thread Size
MI ITEM #01053765
MFR #MT4532156

Mfr description
32156 2039 BOTT 3/8-16 SP/FL TAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.45/each

Specifications

Dimensions

  • Overall Length
    2-15/16 in
  • Thread Length
    1-1/4 in
  • Thread Size
    3/8 – 16

Details

  • Chamfer
    Bottom
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    3
  • Series
    2039
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)