Motion
MT4532159
MORSE® Cutting Tools Spiral Flute Tap - 2039 Series, High Speed Steel Material, Bright Finish/Coating, Bottom Chamfer, 3 Flutes, 1/2 – 13 Thread Size
MI ITEM #01053781
MFR #MT4532159
List Price$51.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Spiral Flute Tap - 2039 Series, High Speed Steel Material, Bright Finish/Coating, Bottom Chamfer, 3 Flutes, 1/2 – 13 Thread Size
MI ITEM #01053781
MFR #MT4532159

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$51.88/each for your price

Overview

Mfr description
32159 2039 BOTT 1/2-13 SP/FL TAP

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Bottom
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Length
    1-21/32 in
  • Overall Length
    3-3/8 in
  • Series
    2039
  • Thread Direction
    Right Hand
  • Thread Size
    1/2-13

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought