Motion
MT3732302
MORSE® Cutting Tools Straight Flute Hand Tap - 2046 Series, High Speed Steel Material, Bright Finish, 4 Flutes, 1/4 – 20 Thread Size, Right Hand Direction
MI ITEM #01054604
MFR #MT3732302
Your Price$8.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Straight Flute Hand Tap - 2046 Series, High Speed Steel Material, Bright Finish, 4 Flutes, 1/4 – 20 Thread Size, Right Hand Direction
MI ITEM #01054604
MFR #MT3732302

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8.86/each(List $10.19)

Overview

Mfr description
32302 2046 TAPER 1/4-20 4FL H2

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Taper
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    1/4 – 20
  • Thread Length
  • Thread Direction
    Right Hand
  • Coolant Delivery
    External
  • Overall Length
    2-1/2 in
  • Series
    2046

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text