Motion
MT3732329
MORSE® Cutting Tools Straight Flute Hand Tap - 2046 Series, 1-1/4 in - 12 Thread Size, 6 Flutes, NF Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
Mi Item #01054784
MFR #MT3732329
Price$209.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Straight Flute Hand Tap - 2046 Series, 1-1/4 in - 12 Thread Size, 6 Flutes, NF Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
Mi Item #01054784
MFR #MT3732329

Mfr description
32329 2046 TAPER 1-1/4-12 6FL H4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$209.03/each

Specifications

Dimensions

  • Overall Length
    5-3/4 in
  • Shank Diameter
    1.0210 in
  • Table Length
    5.7500 in | 146.05 mm
  • Table Width
    0.7660 in | 19.46 mm
  • Tap Size Compatibility
    1-1/4 in - 12
  • Tapping Depth
    2.5625 in | 65.09 mm
  • Thread Length  
    2-9/16 in
  • Thread Size
    1-1/4 in - 12

Details

  • Chamfer
    Taper
  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    6
  • Series
    2046
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H4
  • Thread Standard
    NF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)