Overview
Mfr description
32402 2046 PLUG 1/4-20 4FL H1 TAP
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBright
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Thread Size1/4 – 20
- Thread Length
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Overall Length2-1/2 in
- Series2046
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data