Motion
32410
Oil Seal - Solid, 3.250 in Shaft Dia., 4.249 in OD, 0.670 in Overall Width, HMSA26 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #01055225
MFR #32410
Your Price$74.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Seal - Solid, 3.250 in Shaft Dia., 4.249 in OD, 0.670 in Overall Width, HMSA26 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM #01055225
MFR #32410

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$74.20/each(List $102.38)

Overview

Mfr description
32410 OIL SEAL

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    3.250 in
  • Outside Diameter
    4.249 in
  • Overall Width
    0.670 in
  • Design Type
    HMSA26
  • Seal Type
    Rotary shaft seal/Radial shaft seal
  • Lip Material
    Fluoro Rubber (FKM)
  • Lip Type
    Straight lip
  • Number of Lips
    3
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Steel
  • Case Design
    Metal case
  • Operating Temperature Range
    -5 to 390 °F
  • Pressure Tolerance
    7 psi
  • Spring Type
    Garter Spring
  • Spring Material
    Carbon Steel
  • Manufacturer Upc Number
    085311157919
  • Compatible Wear Sleeves
    99322;99324;99325;99326;99850;99851
  • Compatible V-Rings
    400800;400801;400804;400805
  • Lubricant Type
    Oil or Grease
  • Construction Description
    Oil seal
  • Manufacturer Catalog
  • Installation Method
    Housing press fit
  • Typical Application
    Pinion, axles
  • Weight
    0.25 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text