Motion
MT3732421
MORSE® Cutting Tools Straight Flute Hand Tap - 2046 Series, High Speed Steel Material, Bright Finish, 4 Flutes, 5/16 – 18 Thread Size, Right Hand Direction
MI ITEM #01055309
MFR #MT3732421
Your Price$10.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Straight Flute Hand Tap - 2046 Series, High Speed Steel Material, Bright Finish, 4 Flutes, 5/16 – 18 Thread Size, Right Hand Direction
MI ITEM #01055309
MFR #MT3732421

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$10.22/each(List $10.32)

Overview

Mfr description
32421 5/16-18 TAP 4FL PL HSS GRD THRD

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Chamfer
    Plug
  • Thread Limit/Fit
  • Number Of Flutes
  • Thread Size
    5/16 – 18
  • Thread Length
  • Thread Direction
    Right Hand
  • Coolant Delivery
    External
  • Overall Length
    2-23/32 in
  • Series
    2046

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text