Motion
3660902000

AVENTICS
3660902000

AP6 Female Rod End - M10x1.25 Thread Rod Size, For use with NFPA/ISO Series Air Cylinder, Steel Material
Mi Item #01055325
MFR #3660902000
Price$49.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
3660902000

AP6 Female Rod End - M10x1.25 Thread Rod Size, For use with NFPA/ISO Series Air Cylinder, Steel Material
Mi Item #01055325
MFR #3660902000

Mfr description
3660902000 PISTON ROD ADAPTOR TYPE 9
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.72/each

Specifications

Dimensions

  • Rod - Thread Size
    M10x1.25 Thread

Details

  • For Use With
    2712
  • Hardware Type
    AP6 Female Rod End
  • Manufacturer Product Page
  • Material
    Steel
  • Replacement Part Type
    Ball Eye Rod End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)