Motion
AA 324
Acrylic Adhesive - 50 ml, Bottle, Cure Time 24 hr
Mi Item #01055380
MFR #AA 324
Price$35.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Acrylic Adhesive - 50 ml, Bottle, Cure Time 24 hr
Mi Item #01055380
MFR #AA 324

Mfr description
88478 32430 324 SPEEDBONDER 50 ML BO
  • High impact, toughened, two-step, no-mixing required, amber adhesive
  • Solvent-resistant and, when used in conjunction with Loctite® Primer 7075™, is ideal for large gap applications
  • Offers the strength of an epoxy and the speed of an instant adhesive, fixturing in five minutes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.89/each

Specifications

Dimensions

  • Container Size
    1.69 oz.
  • Package Size
    50 ml
  • Shear Strength
    3600 psi

Details

  • Acrylic Type
    Urethane Methacrylate
  • Adhesive Material
    Acrylic Adhesive
  • Application
    Bonding
  • Color
    Yellow
  • Cure Time
    24 hr
  • Epoxy Color
    Amber
  • Full Cure
    24 hr.
  • Material Comp
    Ferrite
  • Package Type
    Bottle
  • Product Form
    Liquid
  • Series
    324
  • Type
    Structural Adhesive
  • UPC_NO
    079340324305
  • Viscosity
    17,000 cP
  • Viscosity Class
    Medium Viscosity
  • Work Time
    5 min.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)