Motion
MT3732441
MORSE® Cutting Tools Straight Flute Hand Tap - 2046 Series, 7/16 in - 14 Thread Size, 4 Flutes, NC Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
Mi Item #01055461
MFR #MT3732441
Price$15.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Straight Flute Hand Tap - 2046 Series, 7/16 in - 14 Thread Size, 4 Flutes, NC Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
Mi Item #01055461
MFR #MT3732441

Mfr description
32441 7/16-14 TAP 4FL PL HSS GRD THRD
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.44/each

Specifications

Dimensions

  • Overall Length
    3-5/32 in
  • Shank Diameter
    0.3230 in
  • Table Length
    3.1563 in | 80.17 mm
  • Table Width
    0.2420 in | 6.14 mm
  • Tap Size Compatibility
    7/16 in - 14
  • Tapping Depth
    1.4375 in | 36.49 mm
  • Thread Length  
    1-7/16 in
  • Thread Size
    7/16 in - 14

Details

  • Chamfer
    Plug
  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    2046
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    NC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)