Overview
Mfr description
32455 9/16-12 H3 4FL TAP
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBright
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Thread Size9/16 – 12
- Thread Length
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Overall Length3-19/32 in
- Series2046
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data