Overview
Mfr description
32471 2046 PLUG 3/4-16 4FL H1 TAP
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBright
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Thread Size3/4 – 16
- Thread Length
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Overall Length4-1/4 in
- Series2046
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data