Overview
Mfr description
32477 2046 PLUG 7/8-14 4FL H2 TAP
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBright
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Thread Size7/8 – 14
- Thread Length
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Overall Length4-11/16 in
- Series2046
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data