Overview
Mfr description
32485 2046 PLUG 1-1/8-7 4FL H4
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBright
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Thread Size1-1/8 – 7
- Thread Length
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Overall Length5-7/16 in
- Series2046
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data