Motion
AA 324
Acrylic Adhesive - 1 L, Bottle, Cure Time 24 hr
MI ITEM #01055795
MFR #AA 324
Price$601.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Acrylic Adhesive - 1 L, Bottle, Cure Time 24 hr
MI ITEM #01055795
MFR #AA 324

Mfr description
232679 32490 324 SPEEDBONDER 1 LT BO
  • High impact, toughened, two-step, no-mixing required, amber adhesive
  • Solvent-resistant and, when used in conjunction with Loctite® Primer 7075™, is ideal for large gap applications
  • Offers the strength of an epoxy and the speed of an instant adhesive, fixturing in five minutes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$601.96/each

Specifications

Dimensions

  • Package Size
    1 L
  • Shear Strength
    3600 psi

Details

  • Acrylic Type
    Urethane Methacrylate
  • Application
    Bonding
  • Color
    Yellow
  • Cure Time
    24 hr
  • Material Comp
    Ferrite
  • Package Type
    Bottle
  • Product Form
    Liquid
  • Type
    Structural Adhesive
  • UPC_NO
    079340324909
  • Viscosity
    17,000 cP
  • Viscosity Class
    Medium Viscosity

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)