Motion
MT3732490
MORSE® Cutting Tools Straight Flute Hand Tap - 2046 Series, 1-3/8 in - 12 Thread Size, 6 Flutes, NF Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
MI ITEM #01055796
MFR #MT3732490
Price$302.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Straight Flute Hand Tap - 2046 Series, 1-3/8 in - 12 Thread Size, 6 Flutes, NF Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
MI ITEM #01055796
MFR #MT3732490

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$302.92/each

Specifications

Dimensions

  • Overall Length
    6-1/16 in
  • Shank Diameter
    1.1080 in
  • Table Length
    6.0625 in | 153.99 mm
  • Table Width
    0.8310 in | 21.11 mm
  • Tap Size Compatibility
    1-3/8 in - 12
  • Tapping Depth
    3.0000 in | 76.20 mm
  • Thread Length  
    3.0000 in
  • Thread Size
    1-3/8 in - 12

Details

  • Chamfer
    Plug
  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    6
  • Series
    2046
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H4
  • Thread Standard
    NF

Overview

Mfr description
32490 2046 PLUG 1-3/8-12 6FL H4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought