Motion
MT3732501
MORSE® Cutting Tools Straight Flute Hand Tap - 2046 Series, 1-1/8 in - 8 Thread Size, 4 Flutes, NC Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
Mi Item #01055864
MFR #MT3732501
Price$97.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Straight Flute Hand Tap - 2046 Series, 1-1/8 in - 8 Thread Size, 4 Flutes, NC Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
Mi Item #01055864
MFR #MT3732501

Mfr description
32501 2046 BOTT 1-1/8-8 4FL H5
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$97.48/each

Specifications

Dimensions

  • Overall Length
    5-7/16 in
  • Shank Diameter
    0.8960 in
  • Table Length
    5.4375 in | 138.11 mm
  • Table Width
    0.6720 in | 17.07 mm
  • Tap Size Compatibility
    1-1/8 in - 8
  • Tapping Depth
    2.5625 in | 65.09 mm
  • Thread Length  
    2-9/16 in
  • Thread Size
    1-1/8 in - 8

Details

  • Chamfer
    Bottoming
  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    2046
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H5
  • Thread Standard
    NC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)