Motion
MT3732507
MORSE® Cutting Tools Straight Flute Hand Tap - 2046 Series, 1-7/8 in - 8 Thread Size, 6 Flutes, NS Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
MI ITEM #01055901
MFR #MT3732507
Price$339.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Straight Flute Hand Tap - 2046 Series, 1-7/8 in - 8 Thread Size, 6 Flutes, NS Thread Standard, Right Hand Direction, High Speed Steel Material, Bright Finish
MI ITEM #01055901
MFR #MT3732507

Mfr description
32507 2046 BOTT 1-7/8-8 6FL H6
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$339.91/each

Specifications

Dimensions

  • Overall Length
    7-5/16 in
  • Shank Diameter
    1.5190 in
  • Table Length
    7.3125 in | 185.74 mm
  • Table Width
    1.1390 in | 3.53 mm
  • Tap Size Compatibility
    1-7/8 in - 8
  • Tapping Depth
    2.0000 in | 50.80 mm
  • Thread Length  
    3-9/16 in
  • Thread Size
    1-7/8 in - 8

Details

  • Chamfer
    Bottoming
  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    6
  • Series
    2046
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H6
  • Thread Standard
    NS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)