Overview
Mfr description
32509 2046 PLUG 1-1/4-8 4FL H5
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBright
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Thread Size1-1/4 – 8
- Thread Length
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Overall Length5-3/4 in
- Series2046
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data