Overview
Mfr description
32510 2046 PLUG 1-3/8-8 4FL H5
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBright
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Thread Size1-3/8 – 8
- Thread Length
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Overall Length6-1/16 in
- Series2046
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data