Overview
Mfr description
32514 2046 PLUG 1-7/8-8 6FL H6
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBright
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Thread Size1-7/8 – 8
- Thread Length
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Overall Length7-5/16 in
- Series2046
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data