Overview
Mfr description
32515 2046 PLUG 2IN-8 6FL H6 TAP
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBright
- ChamferPlug
- Thread Limit/Fit
- Number Of Flutes
- Thread Size2 – 8
- Thread Length
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Overall Length7-5/8 in
- Series2046
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data