Motion
AA 325
Acrylic Adhesive - 50 ml, Bottle, Cure Time 24 hr
Mi Item #01056026
MFR #AA 325
Price$41.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Acrylic Adhesive - 50 ml, Bottle, Cure Time 24 hr
Mi Item #01056026
MFR #AA 325

Mfr description
135401 32530 325 SPEEDBND 50 ML BO
  • A high temperature, two-step, no mixing required transparent brown adhesive
  • Solvent resistant
  • Forms flexible bonds on gaps up to 0.40 in when used in conjunction with Loctite® Primer 7075™
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.43/each

Specifications

Dimensions

  • Container Size
    1.69 oz.
  • Package Size
    50 ml
  • Shear Strength
    1595 psi

Details

  • Acrylic Type
    Acrylic
  • Adhesive Material
    Acrylic Adhesive
  • Application
    Bonding
  • Color
    Brown
  • Cure Time
    24 hr
  • Epoxy Color
    Amber
  • Full Cure
    24 hr.
  • Material Comp
    Ceramic, Metal
  • Package Type
    Bottle
  • Product Form
    Liquid
  • Series
    325
  • Type
    Structural Adhesive
  • UPC_NO
    079340325302
  • Viscosity
    20,000 cP
  • Viscosity Class
    Medium Viscosity
  • Work Time
    5 min.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)