Motion
AA 326
Acrylic Adhesive - 50 ml, Bottle, Cure Time 24 hr
Mi Item #01056550
MFR #AA 326
Price$35.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Acrylic Adhesive - 50 ml, Bottle, Cure Time 24 hr
Mi Item #01056550
MFR #AA 326

Mfr description
135402 32629 326 SPEEDBONDER 50 ML BO
  • Fast setting, two-step, no mixing required, transparent brown adhesive
  • When used in conjunction with Loctite® 7649™ Primer N™, is an all-purpose bonder with excellent solvent resistance and a fast, one-minute fixture time
  • Primarily used for magnet bonding, but may also be used for general metal bonding
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.40/each

Specifications

Dimensions

  • Container Size
    1.69 oz.
  • Package Size
    50 ml
  • Shear Strength
    2200 psi

Details

  • Acrylic Type
    Polyurethane Methacrylate
  • Adhesive Material
    Acrylic Adhesive
  • Application
    Bonding
  • Color
    Yellow
  • Cure Time
    24 hr
  • Epoxy Color
    Amber
  • Fixture Time
    3.0 min
  • Full Cure
    24 hr.
  • Material Comp
    Ferrite
  • Package Type
    Bottle
  • Product Form
    Liquid
  • Series
    326
  • Type
    Structural Adhesive
  • UPC_NO
    079340326293
  • Viscosity
    17,000 cP
  • Viscosity Class
    High Viscosity
  • Work Time
    5 min.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)