Overview
Mfr description
32642 2046 BOTTOM 1/2-20 4FL H1
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBright
- ChamferBottom
- Thread Limit/Fit
- Number Of Flutes
- Thread Size1/2 – 20
- Thread Length
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Overall Length3-3/8 in
- Series2046
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data