Overview
Mfr description
32648 2046 BOTTOM 5/8-11 4FL H5
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBright
- ChamferBottom
- Thread Limit/Fit
- Number Of Flutes
- Thread Size5/8 – 11
- Thread Length
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Overall Length3-13/16 in
- Series2046
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data