Overview
Mfr description
32668 2046 BOTTOM 1-1/2-6 4FL H4
Specifications
- MaterialHigh Speed Steel
- Finish CoatingBright
- ChamferBottom
- Thread Limit/Fit
- Number Of Flutes
- Thread Size1-1/2 – 6
- Thread Length
- Thread DirectionRight Hand
- Coolant DeliveryExternal
- Overall Length6-3/8 in
- Series2046
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data