Motion
AA 326
Acrylic Adhesive - 1 ml, Bottle, Cure Time 24 hr
MI ITEM #01056893
MFR #AA 326
Price$574.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Acrylic Adhesive - 1 ml, Bottle, Cure Time 24 hr
MI ITEM #01056893
MFR #AA 326

Mfr description
135404 32685 326 SPEEDBONDER 1 LT BO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$574.10/each

Specifications

Dimensions

  • Package Size
    1 ml
  • Shear Strength
    2200 psi

Details

  • Acrylic Type
    Polyurethane Methacrylate
  • Application
    Bonding
  • Color
    Yellow
  • Cure Time
    24 hr
  • Fixture Time
    3.0 min
  • Material Comp
    Ferrite
  • Package Type
    Bottle
  • Product Form
    Liquid
  • Type
    Structural Adhesive
  • UPC_NO
    079340326859
  • Viscosity
    17,000 cP
  • Viscosity Class
    High Viscosity

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)