Specifications
Dimensions
- Overall Length2-23/32 in
- Thread Length1-1/8 in
- Thread Size5/16 – 24
Details
- ChamferBottoming, Plug, Taper
- Coolant DeliveryExternal
- Extension TapNo
- Finish CoatingBright
- MaterialHigh Speed Steel
- Number Of Flutes4
- Number of Taps3
- Series2046
- Tap TypeHand Tap
- Thread DirectionRight Hand
- Thread Limit/FitH3
- Thread StandardUNF
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)