Specifications
Dimensions
- Overall Length2-15/16 in
- Thread Length1-1/4 in
- Thread Size3/8 – 24
Details
- ChamferBottoming, Plug, Taper
- Coolant DeliveryExternal
- Extension TapNo
- Finish CoatingBright
- MaterialHigh Speed Steel
- Number Of Flutes4
- Number of Taps3
- Series2046
- Tap TypeHand Tap
- Thread DirectionRight Hand
- Thread Limit/FitH3
- Thread StandardUNF