Motion
MT3732708
MT3732708
MI ITEM #01057020
MFR #MT3732708
Your Price$52.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT3732708
MI ITEM #01057020
MFR #MT3732708

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$52.65/each(List $63.87)

Overview

Mfr description
32708 2046 TAP SET 7/16-20NF GH3

Specifications

  • Tap Type
    Hand Tap
  • Chamfer
    Bottoming, Plug, Taper
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Number Of Flutes
    4
  • Number of Taps
    3
  • Extension Tap
    No
  • Thread Limit/Fit
    H3
  • Thread Standard
    UNF
  • Thread Direction
    Right Hand
  • Thread Length
    1-7/16 in
  • Overall Length
    3-5/32 in
  • Coolant Delivery
    External
  • Series
    2046
  • Thread Size
    7/16 – 20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought