Motion
MT3732716
MT3732716
MI ITEM #01057067
MFR #MT3732716
Your Price$146.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT3732716
MI ITEM #01057067
MFR #MT3732716

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$146.35/each(List $168.30)

Overview

Mfr description
32716 2046 TAP SET 11/16-16NS GH3

Specifications

  • Tap Type
    Hand Tap
  • Chamfer
    Bottoming, Plug, Taper
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Number Of Flutes
    4
  • Number of Taps
    3
  • Extension Tap
    No
  • Thread Limit/Fit
    H3
  • Thread Standard
    UNF
  • Thread Direction
    Right Hand
  • Thread Length
    1-13/16 in
  • Overall Length
    4-1/32 in
  • Coolant Delivery
    External
  • Series
    2046
  • Thread Size
    11/16 – 16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text