Motion
MT3732721
MT3732721
MI ITEM #01057102
MFR #MT3732721
Price$260.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT3732721
MI ITEM #01057102
MFR #MT3732721

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$260.39/each

Specifications

Dimensions

  • Overall Length
    5-1/8 in
  • Thread Length
    2-1/2 in
  • Thread Size
    1 – 8

Details

  • Chamfer
    Bottoming, Plug, Taper
  • Coolant Delivery
    External
  • Extension Tap
    No
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Number of Taps
    3
  • Series
    2046
  • Tap Type
    Hand Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit
    H4
  • Thread Standard
    UNC

Overview

Mfr description
32721 2046 TAP SET 1IN-8NC GH4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought