Overview
Mfr description
32723 2046 TAP SET 1IN-14NS GH4
Specifications
- Tap TypeHand Tap
- ChamferBottoming, Plug, Taper
- MaterialHigh Speed Steel
- Finish CoatingBright
- Number Of Flutes4
- Number of Taps3
- Extension TapNo
- Thread Limit/FitH4
- Thread StandardUNS
- Thread DirectionRight Hand
- Thread Length2-1/2 in
- Overall Length5-1/8 in
- Coolant DeliveryExternal
- Series2046
- Thread Size1 – 14
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data