Motion
MT3732726
MT3732726
MI ITEM #01057133
MFR #MT3732726
Price$551.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT3732726
MI ITEM #01057133
MFR #MT3732726

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$551.95/each

Specifications

Dimensions

  • Overall Length
    5-3/4 in
  • Thread Length
    2-9/16 in
  • Thread Size
    1-1/4 – 7

Details

  • Chamfer
    Bottoming, Plug, Taper
  • Coolant Delivery
    External
  • Extension Tap
    No
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes
    4
  • Number of Taps
    3
  • Series
    2046
  • Tap Type
    Hand Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit
    H4
  • Thread Standard
    UNC

Overview

Mfr description
32726 2046 TAP SET 1 1/4-7NC GH4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought