Motion
MT3732727
MT3732727
MI ITEM #01057137
MFR #MT3732727
Your Price$592.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MT3732727
MI ITEM #01057137
MFR #MT3732727

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$592.29/each(List $751.92)

Overview

Mfr description
32727 2046 TAP SET 1 1/4-12NF GH4

Specifications

  • Tap Type
    Hand Tap
  • Chamfer
    Bottoming, Plug, Taper
  • Material
    High Speed Steel
  • Finish Coating
    Bright
  • Number Of Flutes
    4
  • Number of Taps
    3
  • Extension Tap
    No
  • Thread Limit/Fit
    H4
  • Thread Standard
    UNF
  • Thread Direction
    Right Hand
  • Thread Length
    2-9/16 in
  • Overall Length
    5-3/4 in
  • Coolant Delivery
    External
  • Series
    2046
  • Thread Size
    1-1/4 – 12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text