Motion
22N51-W/RC

INGERSOLL-RAND
22N51-W/RC

Air Motor - 1.75 hp, Free Speed 280 rpm, 55.0 cfm
MI ITEM #01058198
MFR #22N51-W/RC
Price$28,987.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INGERSOLL-RAND
22N51-W/RC

Air Motor - 1.75 hp, Free Speed 280 rpm, 55.0 cfm
MI ITEM #01058198
MFR #22N51-W/RC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$28,987.00/each

Specifications

Dimensions

  • Overall Length
    12.44 in
  • Overall Width
    7.19 in
  • Stall Torque
    66.0 in
  • Starting Torque
    49 in

Details

  • Air Consumption
    55.0 cfm
  • Free Speed
    280 rpm
  • Maximum Power
    1.75 hp
  • Maximum Speed
    208 rpm
  • Maximum Torque
    33 ft-lbs, 44.74 nm
  • Motor Type
    Air Motor
  • Rotation
    Reversible
  • Speed @ Max Torque
    208 rpm

Overview

Mfr description
22N51W/RC AIR MOTOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought