Motion
M007RVR037AR4

INGERSOLL-RAND
M007RVR037AR4

M007 Series Multi-vane Air Motor - 0.64 hp, Free Speed 495 rpm, Face, Flange Mounting, 33.0 cfm
Mi Item #01058227
MFR #M007RVR037AR4
Price$3,152.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INGERSOLL-RAND
M007RVR037AR4

M007 Series Multi-vane Air Motor - 0.64 hp, Free Speed 495 rpm, Face, Flange Mounting, 33.0 cfm
Mi Item #01058227
MFR #M007RVR037AR4

Mfr description
M007RVR037AR4 AIR MOTOR
  • Will not burn out—can be stalled or overloaded for long periods without damage
  • No heat buildup or sparks make air motors ideal for use in flammable or explosive applications
  • Four-way valve allows instant motor reversal with the turn of a valve
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,152.10/each

Specifications

Dimensions

  • Overall Length
    8.13 in
  • Overall Width
    1.5 in
  • Spindle Size
    1/2 in. Round Keyed
  • Stall Torque
    21.1 in
  • Starting Torque
    15.8 in

Details

  • Air Consumption
    33.0 cfm
  • Free Speed
    495 rpm
  • Maximum Power
    0.64 hp
  • Maximum Speed
    247.5 rpm
  • Maximum Torque
    10.55 ft-lbs, 14.3 nm
  • Motor Type
    Air Motor
  • Mounting Type
    Face, Flange
  • Rotation
    Reversible
  • Speed @ Max Torque
    247.5 rpm
  • Standards Met
    ATEX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)