Motion
92RB078
92 Series Multi-vane Air Motor - 7.90 hp, Free Speed 120 rpm, 225.0 cfm
Mi Item #01058244
MFR #92RB078
Price$7,342.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
92 Series Multi-vane Air Motor - 7.90 hp, Free Speed 120 rpm, 225.0 cfm
Mi Item #01058244
MFR #92RB078

Mfr description
92RB078 AIR MOTOR
  • Will not burn out—can be stalled or overloaded for long periods without damage
  • No heat buildup or sparks make air motors ideal for use in flammable or explosive applications
  • Four-way valve allows instant motor reversal with the turn of a valve
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Promo Price
(Market/List $17,233.13)
USD$7,342.35/each

Specifications

Dimensions

  • Overall Length
    15.22 in
  • Overall Width
    10.5 in
  • Stall Torque
    1090.0 in
  • Starting Torque
    770 in

Details

  • Air Consumption
    225.0 cfm
  • Free Speed
    120 rpm
  • Maximum Power
    7.90 hp
  • Maximum Speed
    59 rpm
  • Maximum Torque
    545 ft-lbs, 738.92 nm
  • Motor Type
    Air Motor
  • Rotation
    Reversible
  • Speed @ Max Torque
    59 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)