Motion
4840M
4840 Series Multi-vane Air Motor - 3.20 hp, Free Speed 975 rpm, 95.0 cfm
MI ITEM #01058258
MFR #4840M
Price$8,696.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4840 Series Multi-vane Air Motor - 3.20 hp, Free Speed 975 rpm, 95.0 cfm
MI ITEM #01058258
MFR #4840M

Mfr description
4840M REVERSIBLE IN LINE AIR MOTOR
  • Compact and portable—get maximum horsepower in minimum size
  • Will not burn out—can be stalled or overloaded for long periods without damage
  • No heat buildup or sparks make air motors ideal for use in flammable or explosive applications
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,696.10/each

Specifications

Dimensions

  • Overall Length
    11.37 in
  • Overall Width
    4.38 in
  • Stall Torque
    63.0 in
  • Starting Torque
    47.3 in

Details

  • Air Consumption
    95.0 cfm
  • Free Speed
    975 rpm
  • Maximum Power
    3.20 hp
  • Maximum Speed
    487.5 rpm
  • Maximum Torque
    31.5 ft-lbs, 42.71 nm
  • Motor Type
    Air Motor
  • Rotation
    Reversible
  • Speed @ Max Torque
    487.5 rpm
  • Standards Met
    ATEX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)