Specifications
Dimensions
- Weight12.12 lbs
Details
- Manufacturer Catalog Number444049
- Manufacturer Upc Number782475151042
- Mounting Flange TypeHYDROIL (HXT)
- SeriesTORQUE ARM
- UPC_NO782475151042
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)