Specifications
Dimensions
- Weight13.49 lbs
Details
- Manufacturer Catalog Number444050
- Manufacturer Upc Number782475151059
- Mounting Flange TypeHYDROIL (HXT)
- SeriesTORQUE ARM
- UPC_NO782475151059
Overview
Mfr description
A20 HYDROIL VANE MOTOR 444050