Specifications
Dimensions
- Weight62.66 lbs
Details
- Manufacturer Catalog Number444055
- Manufacturer Upc Number782475588626
- Mounting Flange TypeHYDROIL (HXT)
- SeriesTORQUE ARM
- UPC_NO782475588626
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)