Motion
MT3633006
MORSE® Cutting Tools Spiral Point Tap - 2047 Series, High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 3 Flutes, NC
Mi Item #01058466
MFR #MT3633006
Price$12.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Spiral Point Tap - 2047 Series, High Speed Steel Material, Bright Finish/Coating, Plug Chamfer, 3 Flutes, NC
Mi Item #01058466
MFR #MT3633006

Mfr description
33006 2047 PLUG 1/4-20 3FL H5 S/P
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.39/each

Specifications

Dimensions

  • Overall Length
    2-1/2 in
  • Shank Diameter
    0.2550 in, 6.48 mm
  • Thread Length  
    1 in
  • Thread Size
    6.35 mm

Details

  • Chamfer
    Plug
  • Class of Fit
    H5
  • Coolant Delivery
    External
  • Finish Coating
    Bright
  • Material
    High Speed Steel
  • Number Of Flutes  
    3
  • Series
    2047
  • Tap Style
    Spiral Point
  • Tap Type
    Hand Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H5
  • Thread Standard
    NC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)