Motion
MT3633027
MORSE® Cutting Tools Spiral Point Tap - 2047 Series, High Speed Steel Material, Uncoated Finish/Coating, Plug Chamfer, 3 Flutes, UNC
Mi Item #01058679
MFR #MT3633027
Price$12.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MORSE® Cutting Tools Spiral Point Tap - 2047 Series, High Speed Steel Material, Uncoated Finish/Coating, Plug Chamfer, 3 Flutes, UNC
Mi Item #01058679
MFR #MT3633027

Mfr description
33027 3/8 -16 3 FL PLG TAP H3 SPIRAL PT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.60/each

Specifications

Dimensions

  • Overall Length
    2-15/16 in
  • Shank Diameter
    0.3810 in, 9.68 mm
  • Tapping Depth
    1-1/4 in
  • Thread Length  
    1-1/4 in
  • Thread Size
    9.52 mm

Details

  • Chamfer
    Plug
  • Class of Fit
    H3
  • Coolant Delivery
    External
  • Extended Neck
    No
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Flutes  
    3
  • Series
    2047
  • Tap Style
    Spiral Point
  • Tap Type
    Hand Tap
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    H3
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)